Shop All PVC Pipe Fittings
Zoro Select
PVC Male Adapter, Hub x MNPT, 3 in Pipe Size
Mfr # 1WKG7
Zoro # G1455124
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in
- Specific Fitting Shape Adapter
- Pipe Fitting Material PVC
- Fitting Connection Type Hub x MNPT
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WKG7
- Zoro # G1455124
- UPC # 012871059292
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3 in |
Pipe Size (Fittings) | 3" |
Overall Length | 3 11/16 in |
For Pipe Outside Diameter | 3 1/2 in |
Fitting Side B Outside Diameter | 3 15/16 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side A Outside Diameter | 3 1/2 in |
Fitting Pipe Size | 3 in x 3 in |
Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Description
Male Adapter, PVC, Schedule 40, For Pipe Schedule 40, 3 in, Male, NPT, 3 1/2 in, 3 in, Female, Socket, 3 15/16 in, 8, Includes Seal No, For Pipe Outside Diameter 3 1/2 in, 3 11/16 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVIT No.1 PRO Toilet Bowl for Two Piece Toilet, White (2034010000)
- DELTA Delta Classic Temperature Knob & Cover - 17 Series Chrome (RP73642)
- FLEXTRON Gas Line Hose 1/2'' O.D. x 48'' Length with 1/2" MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS38-48A)
- PROSOURCE Plug Black Malleable 3/8 (31-3/8B)
- ZORO SELECT PVC Van-Stone Flange, Socket, 1 in Pipe Size (854-010)
- ZORO SELECT PVC Coupling, Insert, 3/4 in Pipe Size (1429-007)
- ZORO SELECT PVC Coupling, Insert, 1/2 in Pipe Size (1429-005)
- ZORO SELECT PVC Male Adapter, Socket x Insert, 2 in Pipe Size (474020)
- ZORO SELECT PVC Sanitary Tee, Socket, 6 in Pipe Size (P400-060)
- ZORO SELECT PVC Cap, FNPT, 2-1/2 in Pipe Size (448025)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. Socket X 3/4 in. D Socket PVC Cap (PVC 02116 0800)
- Zoro Select PVC Pipe Fittings