Shop All PVC Pipe Fittings
Zoro Select
PVC Insertion Tee, Socket x Socket x Socket, 1/2 in Pipe Size
Mfr # MPV8T005
Zoro # G3478316
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2 in
- Specific Fitting Shape Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x Socket
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MPV8T005
- Zoro # G3478316
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2 in |
Fitting Length | 14 in |
Pipe Size (Fittings) | 1/2" |
Pipe Fitting Length | 14" |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in x 1 1/4 in |
Fitting Side C Nominal Pipe Size | 1 1/4 in |
Pipe Size | 1 1/4 in, 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Overall Length | 14 in |
Description
Insertion Tee, PVC, Schedule 80, For Pipe Schedule 80, 1/2 in, Female, Socket, 1/2 in, Female, Socket, 1 1/4 in, Male, NPSM, 14 in Overall Length, 180 psi @ 73 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR FLUID POWER 2" CODE 61 O-RING GROOVE FLANGE X 2" SOCKET WELD PIPE CARBON STEEL KIT (W4-32-32U)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (82LF14401)
- DIXON Replacement Cam and Groove Handle, 316 SS, Import (G600HRPSS)
- ZORO SELECT 1" MNPT x 1/4" FNPT Galvanized Hex Bushing (0819906850)
- ZORO SELECT PVC Long Socket Coupling, Socket x Socket, 2 in Pipe Size (428020)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3 in x 2 1/2 in Pipe Size (837-339)
- ZORO SELECT PVC Van-Stone Flange, Socket, 2-1/2 in Pipe Size (854-025)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 3/4 in x 1/4 in Pipe Size (839-098)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 4 in Pipe Size (401040)
- ZORO SELECT PVC Plug, Spigot, 3/4 in Pipe Size (449007)
- LASCO FITTINGS Reducing Tee, 2 x 2 x 1/2 in, Schedule 40 (402247)
- Zoro Select Fittings