Shop All PVC Pipe Fittings
Zoro Select
PVC Hub Adapter Increaser, CI Spigot x Hub, 2 in x 1 1/2 in Pipe Size
Mfr # 1WKK1
Zoro # G3432082
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in x 1 1/2 in
- Specific Fitting Shape Reducing Adapter
- Pipe Fitting Material PVC
- Fitting Connection Type CI Spigot x Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WKK1
- Zoro # G3432082
- UPC # 012871059612
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 in x 1 1/2 in |
Pipe Size (Fittings) | 2" x 1-1/2" |
Fitting Side A Outside Diameter | 2 11/16 in |
Fitting Pipe Size | 2 in x 1 1/2 in |
For Pipe Outside Diameter | 1 7/8 in, 2 3/8 in |
Overall Length | 5 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in, 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Outside Diameter | 2 3/16 in |
Description
Reducing Adapter, PVC, Schedule 40, For Pipe Schedule 40, 2 in, Female, Socket, 2 11/16 in, 1 1/2 in, Male, Spigot, 2 3/16 in, Includes Seal No, For Pipe Outside Diameter 1 7/8 in, 2 3/8 in, 5 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Blow Gun Extension, Nickel Plated, For Use with Air Chief Lever Operated Blow Gun, 1/8 in MNPT, Ste (BGE12)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (201-AHA8AE35ABCP)
- GEORG FISCHER Diaphragm Valve, 2-Way, 1-1/2 In, Sckt/Thrd (161514636)
- T&S BRASS T&S Brass B-0502 Double Foot Pedal Valve (B-0502)
- ZORO SELECT PVC Sanitary Street Tee, Hub x Hub x Spigot, 1-1/2 in Pipe Size (06112)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 1/2 in Pipe Size (808-005)
- ZORO SELECT PVC Tee, Solvent x Solvent x Solvent, 1/2 in Pipe Size (H401005LS)
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 1 in Pipe Size (819-010)
- ZORO SELECT PVC Reducing Tee, Socket x Socket x Socket, 2 in x 2 in x 1/2 in Pipe Size (801-247)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket, 3 in Pipe Size (P321-030)
- THRIFCO PLUMBING 2 Inch x 3/4 Inch Slip x Slip PVC Bushing SCH 80 (8213338)
- Zoro Select Fittings