Shop All PVC Pipe Fittings
Zoro Select
PVC Hex Head Plug, MNPT, 4 in Pipe Size
Mfr # 850-040
Zoro # G1787721
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4 in
- Specific Fitting Shape Hex Head Plug
- Pipe Fitting Material PVC
- Fitting Connection Type MNPT
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 850-040
- Zoro # G1787721
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4 in |
Pipe Size (Fittings) | 4" |
Hex Size | 4 3/4 in |
Outside Diameter | 4 3/8 in |
Pipe Size | 4 in |
Thread Size | 4"-8 |
Fitting Pipe Size | 4 in |
Nominal Pipe Size | 4 in |
Overall Length | 2 1/8 in |
Description
Hex Head Plug, 4 in Nominal Pipe Size, PVC, Schedule 80, Male NPT, For Pipe Schedule 80, 4 3/8 in Outside Diameter, 2 1/8 in Overall Length, 160 psi @ 73 Degrees F Maximum Operating Pressure, 0 Degrees to 140 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 4 In.-8, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY 6x10 PVC Sch 40 Pipe (PVC 07600 0600)
- OWENS CORNING 1/2" x 3 ft. Pipe Insulation, 1" Wall (722470)
- TOTO G500 Lid Assembly Ms970Cemfg Cotton (THU9493#01)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 1/4 in Tube Size, Nylon, Black, 10 PK (3108 56 13)
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 1 in Pipe Size (420010)
- ZORO SELECT PVC, Stainless Steel Tee, Socket x Socket x FNPT, 1 1/2 in x 1 in Pipe Size (802-211SR)
- ZORO SELECT PVC, Stainless Steel Tee, Socket x Socket x FNPT, 3/4 in Pipe Size (802-007SR)
- ZORO SELECT PVC Coupling, Insert, 1 1/2 in x 1 in Pipe Size (1429-211)
- ZORO SELECT PVC Female Adapter, FNPT X Hub, 2 in Pipe Size (1WJY4)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 1/2 in x 1/2 in Pipe Size (829-209FB)
- COOL KITCHEN 1.5 in. 4-Way x PVC Fitting Cross - Furniture Grade (CO3371339)
- Zoro Select PVC Pipe Fittings