Shop All PVC Pipe Fittings
Zoro Select
PVC Hex Head Plug, MNPT, 3/4 in Pipe Size
Mfr # 850-007
Zoro # G2098196
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in
- Specific Fitting Shape Hex Head Plug
- Pipe Fitting Material PVC
- Fitting Connection Type MNPT
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 850-007
- Zoro # G2098196
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Size (Fittings) | 3/4" |
Outside Diameter | 1 in |
Pipe Size | 3/4 in |
Hex Size | 1 1/8 in |
Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in |
Overall Length | 1 in |
Thread Size | 3/4"-14 |
Description
Hex Head Plug, 3/4 in Nominal Pipe Size, PVC, Schedule 80, Male NPT, For Pipe Schedule 80, 1 in Outside Diameter, 1 in Overall Length, 345 psi @ 73 Degrees F Maximum Operating Pressure, 0 Degrees to 140 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 14, 3/4 In.-14, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Wand Door A100200 C100200 Ms920 (THU9810)
- SHARKBITE Manual 2-Way Ball Valve, Push, Brass (24617LFG)
- ANVIL 1/2" Female NPT Black Forged Steel Cap Class 3000 (0361188600)
- LEGEND VALVE 1-1/4"x1" NL PEX COUPLNG-F1960 (462-536NL)
- ZORO SELECT PVC Closet Flange, Hub, 4 in Pipe Size (05902)
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 2 in Pipe Size (819-020)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 6 in Pipe Size (417060)
- ZORO SELECT PVC Reducing Elbow, Socket x Socket, 2 in x 1 in Pipe Size (406249)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x Socket, 3 in Pipe Size (409030)
- ZORO SELECT PVC Elbow, 22-1/2 Degrees, Hub, 6 in Pipe Size (05988)
- ZORO SELECT PVC Reducing Elbow, 90 Degrees, Insert, 3/4 in x 1/2 in Pipe Size (1406101)
- Zoro Select PVC Pipe Fittings