Shop All PVC Pipe Fittings
Zoro Select
PVC Hex Head Plug, MNPT, 2 in Pipe Size
Mfr # 850-020
Zoro # G3002264
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in
- Specific Fitting Shape Hex Head Plug
- Pipe Fitting Material PVC
- Fitting Connection Type MNPT
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 850-020
- Zoro # G3002264
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 in |
Pipe Size (Fittings) | 2" |
Pipe Size | 2 in |
Overall Length | 1 7/16 in |
Thread Size | 2"-11-1/2 |
Hex Size | 2 9/16 in |
Nominal Pipe Size | 2 in |
Outside Diameter | 2 5/16 in |
Fitting Pipe Size | 2 in |
Description
Hex Head Plug, 2 in Nominal Pipe Size, PVC, Schedule 80, Male NPT, For Pipe Schedule 80, 2 5/16 in Outside Diameter, 1 7/16 in Overall Length, 200 psi @ 73 Degrees F Maximum Operating Pressure, 0 Degrees to 140 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 11 1/2, 2 In.-11-1/2, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Female Adapter, 6mm Tube Size, Nylon, Black, 10 PK (3114 06 10)
- ELKAY Elkay Reg -W/ Spring (61313C)
- ZORO SELECT 304SS Perforated Hanging Strap, 10 ft. L (24SS10-10)
- SLOAN Flange Kit Cr1010A Cp 1-1/2 Spud Flange Kit (3332002)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 2 1/2 in x 2 1/2 in x 1 1/2 in Pipe Size (402291)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 1-1/2 in Pipe Size (806-015)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 1/2 in Pipe Size (806-005)
- ZORO SELECT PVC Reducer, MNPT x Socket, 2 in x 3 in Pipe Size (436253)
- ZORO SELECT PVC Plug, Spigot, 3/4 in Pipe Size (849-007)
- ZORO SELECT PVC Male Trap Adapter with Nut and Washer, Socket x Spigot, 1-1/2 in Pipe Size (1WKU9)
- ZORO SELECT PVC, Brass Transition Adapter, FNPT x SPG, 1-1/2 in Pipe Size (878-015BR)
- Zoro Select PVC Pipe Fittings