Shop All PVC Pipe Fittings
Zoro Select
PVC Hex Head Plug, MNPT, 1/2 in Pipe Size
Mfr # 850-005
Zoro # G2988937
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2 in
- Specific Fitting Shape Hex Head Plug
- Pipe Fitting Material PVC
- Fitting Connection Type MNPT
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 850-005
- Zoro # G2988937
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Outside Diameter | 3/4 in |
Overall Length | 15/16 in |
Hex Size | 15/16 in |
Thread Size | 1/2"-14 |
Pipe Size | 1/2 in |
Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
Description
Hex Head Plug, 1/2 in Nominal Pipe Size, PVC, Schedule 80, Male NPT, For Pipe Schedule 80, 3/4 in Outside Diameter, 15/16 in Overall Length, 425 psi @ 73 Degrees F Maximum Operating Pressure, 0 Degrees to 140 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 14, 1/2 In.-14, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Union Pvc Solvent Weld 1-1/4 (U-1250-S)
- AMERICAN FILTER CO 4 H, 12 PK (FPBS2777RF3-AFC-RF-F2-12-92865)
- STEEL & OBRIEN 3" Tri-Clamp End 90 Degree Elbow - 316SS (2CMP-3-316)
- ZORO SELECT 1/2" Male NPT Steel Magnetic Square Head Plug Class 150 (4044041)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/4 in x 1/2 in Pipe Size (437166)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 in x 3/4 in Pipe Size (437248)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x MNPT, 2 in Pipe Size (1413-020)
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 1-1/2 in Pipe Size (835-015SR)
- ZORO SELECT PVC Coupling, Socket x Socket, 8 in Pipe Size (429080)
- ZORO SELECT PVC Cap, Socket, 2-1/2 in Pipe Size (847-025)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 6 in Pipe Size (817-060)
- Zoro Select PVC Pipe Fittings