Shop All PVC Pipe Fittings
Zoro Select
PVC Hex Head Plug, MNPT, 1-1/4 in Pipe Size
Mfr # 850-012
Zoro # G0345475
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4 in
- Specific Fitting Shape Hex Head Plug
- Pipe Fitting Material PVC
- Fitting Connection Type MNPT
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 850-012
- Zoro # G0345475
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4 in |
Pipe Size (Fittings) | 1-1/4" |
Outside Diameter | 1 9/16 in |
Pipe Size | 1 1/4 in |
Hex Size | 1 13/16 in |
Fitting Pipe Size | 1 1/4 in |
Nominal Pipe Size | 1 1/4 in |
Overall Length | 1 5/16 in |
Thread Size | 1-1/4"-11-1/2 |
Description
Hex Head Plug, 1 1/4 in Nominal Pipe Size, PVC, Schedule 80, Male NPT, For Pipe Schedule 80, 1 9/16 in Outside Diameter, 1 5/16 in Overall Length, 260 psi @ 73 Degrees F Maximum Operating Pressure, 0 Degrees to 140 Degrees F, Plug Construction Cored, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 1-1/4 In.-11-1/2, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Strap, Galvanized, 1-1/4" Size (GA-125PS)
- STEEL & OBRIEN 4" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Epdm (BFVTC-4-316-EPDM)
- SHARKBITE/CASH ACME 12x12Barb Str Stop (23063LF)
- JOMAR VALVE LF Dielectric Union, FIPxFIP, 1/2" (DUG)
- ZORO SELECT PVC Elbow, 90 Degrees, Hub, 8 in Pipe Size (06131)
- ZORO SELECT PVC Reducing Elbow, Socket x FNPT, 2 in x 1 1/2 in Pipe Size (407251)
- ZORO SELECT PVC Cap, Socket, 1/4 in Pipe Size (847-002)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 1-1/2 in Pipe Size (806-015)
- ZORO SELECT PVC Reducing Wye, Socket x Socket x Socket, 6 in x 6 in x 4 in Pipe Size (870-532)
- ZORO SELECT PVC Union, Socket x Socket, 1-1/4 in Pipe Size (897-375-012)
- ZORO SELECT PVC Cross, Insert, 1 in Pipe Size (1420010)
- Zoro Select PVC Pipe Fittings