Shop All PVC Pipe Fittings
Zoro Select
PVC Flush Bushing, Hub x Spigot, 4 in x 2 in Pipe Size
Mfr # 1WKF7
Zoro # G3298312
original price:
$12.19
13% off
new price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4 in x 2 in
- Specific Fitting Shape Flush Bushing
- Pipe Fitting Material PVC
- Fitting Connection Type Hub x Spigot
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WKF7
- Zoro # G3298312
- UPC # 012871059100
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4 in x 2 in |
Pipe Size (Fittings) | 4" x 2" |
Fitting Pipe Size | 4 in x 2 in |
Fitting Side A Nominal Pipe Size | 4 in |
For Pipe Outside Diameter | 2 3/8 in, 4 1/2 in |
Pipe Size | 2 in, 4 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side B Outside Diameter | 2 11/16 in |
Fitting Side A Outside Diameter | 4 1/2 in |
Description
Flush Bushing, PVC, Schedule 40, For Pipe Schedule 40, 4 in, Male, Spigot, 4 1/2 in, 2 in, Female, Socket, 2 11/16 in, Includes Seal No, For Pipe Outside Diameter 2 3/8 in, 4 1/2 in, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Kit - Frz Resist Push Button (98901C)
- VIEGA Branch Connector (26860)
- ZORO SELECT Red Brass Union, FNPT, 1/4" Pipe Size (6RDA4)
- MUSTEE Utility Sink, 13-3/4 in H, 25 in W, 22 in L, Drop-In, SMC Fiberglass, White (10)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 in x 1/2 in x 1 in Pipe Size (401124)
- ZORO SELECT PVC Cap, Socket, 1-1/4 in Pipe Size (847-012)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 in x 3/4 in Pipe Size (439131)
- ZORO SELECT PVC Male Adapter, Hub x MNPT, 4 in Pipe Size (1WKG8)
- ZORO SELECT PVC Insertion Tee, Socket x Socket x Socket, 2 in Pipe Size (MPV8T020)
- ZORO SELECT PVC Plug, Spigot, 4 in Pipe Size (449040)
- ZORO SELECT PVC Closet Bend, Hub, 4 in x 3 in Pipe Size (1WKT9)
- Zoro Select PVC Pipe Fittings