Shop All PVC Pipe Fittings
Zoro Select
PVC Flush Bushing, Hub x Spigot, 2 in x 1 1/2 in Pipe Size
Mfr # 1WKF2
Zoro # G2548655
original price:
$1.59
8% off
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in x 1 1/2 in
- Specific Fitting Shape Flush Bushing
- Pipe Fitting Material PVC
- Fitting Connection Type Hub x Spigot
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1WKF2
- Zoro # G2548655
- UPC # 012871059063
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 in x 1 1/2 in |
Pipe Size (Fittings) | 2" x 1-1/2" |
Fitting Side A Nominal Pipe Size | 2 in |
For Pipe Outside Diameter | 1 7/8 in, 2 3/8 in |
Pipe Size | 1 1/2 in, 2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 2 in x 1 1/2 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Fitting Side B Outside Diameter | 2 3/16 in |
Overall Length | 1 in |
Description
Flush Bushing, PVC, Schedule 40, For Pipe Schedule 40, 2 in, Male, Spigot, 2 3/8 in, 1 1/2 in, Female, Socket, 2 3/16 in, Includes Seal No, For Pipe Outside Diameter 1 7/8 in, 2 3/8 in, 1 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Cabinet (DSCABBSH)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1", PVC/EPDM, Full Port, Flanged (TBH1100A0FE0000)
- KOHLER Screw, M4X60Mm, Countersunk (1048476)
- ZORO SELECT CPVC Transition Compression Union, Schedule SDR-11, 1/2" Pipe Size, Compression x CTS Hub (TUC-005)
- ZORO SELECT PVC Elbow, 90 Degrees, Solvent x Solvent, 3/4 in Pipe Size (H406007LS)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 3/4 in x 1/2 in Pipe Size (838-101)
- ZORO SELECT PVC Solid Flange, Socket, 3 in Pipe Size (851-030)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x FNPT, 3/4 in Pipe Size (407007)
- ZORO SELECT PVC Male Adapter Tee, Insert x Insert x MNPT, 3/4 in Pipe Size (1403007)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 2 1/2 in x 2 1/2 in x 2 in Pipe Size (401292)
- THRIFCO PLUMBING 2 Inch Slip x Threaded PVC 90 Elbow SCH 40 (8114146)
- Zoro Select Fittings