Shop All PVC Pipe Fittings
Zoro Select
PVC Flange, Spigot, 8 in Pipe Size
Mfr # 856-080
Zoro # G5342626
product price: $67.49
/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 8 in
- Specific Fitting Shape Flange
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 856-080
- Zoro # G5342626
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8 in |
Pipe Size (Fittings) | 8" |
Outside Dia. | 13 1/2 in |
Fitting Pipe Size | 8 in |
Bolt Hole Diameter | 13/16 in |
Pipe Size | 8 in |
Overall Length | 6 7/8 in |
Nominal Pipe Size | 8 in |
Flange Outside Diameter | 13 1/2 in |
Bolt Circle Diameter | 11 3/4 in |
Description
Van Stone Flange, Raised, 8 in Nominal Pipe Size, Spigot, 13 1/2 in Flange Outside Diameter, 1 11/16 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule 80, PVC, 150 psi Maximum Operating Pressure, 140 Degrees F, Number of Bolt Holes 8, 11 3/4 in Bolt Circle Diameter, 13/16 in Bolt Hole Diameter, 6 7/8 in Overall Length, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 114 Brass Oval Bottle Trap, Brushed Brass (DD8407)
- THRIFCO PLUMBING 3/8 Comp Nut/Sleeve Kit 2ea (9401052)
- LEGEND VALVE 3/4" X 1/2" PEX RED COUPLING (460-529NL)
- PFISTER Pfister W/M Assy 3Way Dvt Kz Cr (941-564A)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1/4 in Pipe Size (801-002)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x FNPT, 1/2 in Pipe Size (411005)
- ZORO SELECT PVC Coupling, Socket x Socket, 1/2 in Pipe Size (829-005)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 3 in Pipe Size (401030)
- ZORO SELECT PVC Flange, FNPT, 1-1/2 in Pipe Size (852-015)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 2 in Pipe Size (835-020)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 SCH80 2""FPT PVC (PVC 08302 2000)
- Zoro Select Fittings