Shop All PVC Pipe Fittings
Zoro Select
PVC Flange, Spigot, 6 in Pipe Size
Mfr # 856-060
Zoro # G5327716
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6 in
- Specific Fitting Shape Flange
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 856-060
- Zoro # G5327716
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6 in |
Pipe Size (Fittings) | 6" |
Outside Dia. | 11 in |
Overall Length | 5 1/16 in |
Bolt Hole Diameter | 13/16 in |
Bolt Circle Diameter | 9 1/2 in |
Nominal Pipe Size | 6 in |
Fitting Pipe Size | 6 in |
Pipe Size | 6 in |
Flange Outside Diameter | 11 in |
Description
Van Stone Flange, Raised, 6 in Nominal Pipe Size, Spigot, 11 in Flange Outside Diameter, 1 1/4 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule 80, PVC, 150 psi Maximum Operating Pressure, 140 Degrees F, Number of Bolt Holes 8, 9 1/2 in Bolt Circle Diameter, 13/16 in Bolt Hole Diameter, 5 1/16 in Overall Length, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Coupling Nuts And Washers (2 Sets) (Thicker Crowfoot Washer) (G-914-SA)
- CENTRAL BRASS Two Handle Utility Shower, IP, Cooper Sweat, Wallmount, Rough Chrome (0477-RC)
- DYNABRADE Valve Lever, ND1040 (21447)
- AMERICAN BUILT PRO Water Heater Pan, 28 in ID, Undrilled, Durable HDPE Plastic wDrain Hose Adapter (WHP28-1U)
- ZORO SELECT PVC Union, Socket x Socket, 1 in Pipe Size (457010)
- ZORO SELECT PVC Cleanout Adapter, FNPT x Spigot, 6 in Pipe Size (06148)
- ZORO SELECT PVC Wye, Socket, 6 in Pipe Size (P600-060)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 2 1/2 in x 2 in Pipe Size (829-292FB)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 1-1/2 in Pipe Size (836-015)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/2 in x 1 1/2 in x 3/4 in Pipe Size (401210)
- ZORO SELECT PVC Reducer, MNPT x Socket, 1 in x 1 1/4 in Pipe Size (436132)
- Zoro Select Fittings