Shop All PVC Pipe Fittings
Zoro Select
PVC Flange, Spigot, 3/4 in Pipe Size
Mfr # 856-007
Zoro # G5342617
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in
- Specific Fitting Shape Flange
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 856-007
- Zoro # G5342617
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Size (Fittings) | 3/4" |
Outside Dia. | 3 13/16 in |
Bolt Circle Diameter | 2 3/4 in |
Fitting Pipe Size | 3/4 in |
Pipe Size | 3/4 in |
Bolt Hole Diameter | 9/16 in |
Flange Outside Diameter | 3 13/16 in |
Nominal Pipe Size | 3/4 in |
Overall Length | 1 13/16 in |
Description
Van Stone Flange, Raised, 3/4 in Nominal Pipe Size, Spigot, 3 13/16 in Flange Outside Diameter, 9/16 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule 80, PVC, 150 psi Maximum Operating Pressure, 140 Degrees F, Number of Bolt Holes 4, 2 3/4 in Bolt Circle Diameter, 9/16 in Bolt Hole Diameter, 1 13/16 in Overall Length, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 1-1/4 in. dia, 36in.L (20PL-CA11-0360-11D-38D)
- ZOELLER Check Valve, 10.5 in Overall L (30-0256)
- ZORO SELECT 1/4" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNB06)
- KOHLER Sink Rack (31473-ST)
- ZORO SELECT PVC Cap, FNPT, 2-1/2 in Pipe Size (448025)
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 1 in Pipe Size (802-010)
- ZORO SELECT PVC Union, Socket x Socket, 2 in Pipe Size (457020)
- ZORO SELECT PVC Tee, Socket x Socket x MNPT, 1 in Pipe Size (402B010)
- ZORO SELECT PVC Coupling, Hub, 4 in Pipe Size (1WKH5)
- ZORO SELECT PVC 90 Degree Elbow, Hub, 6 in Pipe Size (1WKV8)
- Zoro Select Fittings