Shop All PVC Pipe Fittings
Zoro Select
PVC Flange, Spigot, 3 in Pipe Size
Mfr # 856-030
Zoro # G5327691
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in
- Specific Fitting Shape Flange
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 856-030
- Zoro # G5327691
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3 in |
Pipe Size (Fittings) | 3" |
Outside Dia. | 7 1/2 in |
Flange Outside Diameter | 7 1/2 in |
Nominal Pipe Size | 3 in |
Pipe Size | 3 in |
Fitting Pipe Size | 3 in |
Bolt Hole Diameter | 11/16 in |
Bolt Circle Diameter | 6 in |
Overall Length | 3 9/16 in |
Description
Van Stone Flange, Raised, 3 in Nominal Pipe Size, Spigot, 7 1/2 in Flange Outside Diameter, 1 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule 80, PVC, 150 psi Maximum Operating Pressure, 140 Degrees F, Number of Bolt Holes 4, 6 in Bolt Circle Diameter, 11/16 in Bolt Hole Diameter, 3 9/16 in Overall Length, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" SS316 CAP (416-128)
- KISSLER Stopper, For Moen (58-2162)
- ZORO SELECT 1-1/2" MNPT x 6 ft. TBE Black Pipe Sch 40 (587-720)
- SCRUBBING BUBBLES Mega Shower Foamer Rainshower Scent Bathroom Cleaner 32 oz (71016)
- ZORO SELECT PVC Cleanout Adapter, FNPT x Spigot, 4 in Pipe Size (1WKG3)
- ZORO SELECT PVC Sanitary Tee, Hub, 4 in Pipe Size (1WJP6)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x Socket, 1/2 in Pipe Size (807-005)
- ZORO SELECT PVC Reducer, MNPT x Socket, 2 in x 2 1/2 in Pipe Size (436252)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/2 in x 1 1/4 in Pipe Size (437212)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 2 in x 1 1/2 in Pipe Size (439251)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Long Sweep, Spigot x Hub, 2 in Pipe Size (06061)
- Zoro Select PVC Pipe Fittings