Shop All PVC Pipe Fittings
Zoro Select
PVC Flange, Spigot, 2-1/2 in Pipe Size
Mfr # 856-025
Zoro # G5327743
original price:
$26.35
17% off
new price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2-1/2 in
- Specific Fitting Shape Flange
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 856-025
- Zoro # G5327743
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2 in |
Outside Dia. | 7 in |
Pipe Size (Fittings) | 2-1/2" |
Bolt Hole Diameter | 11/16 in |
Flange Outside Diameter | 7 in |
Pipe Size | 2 1/2 in |
Overall Length | 3 1/4 in |
Fitting Pipe Size | 2 1/2 in |
Bolt Circle Diameter | 5 1/2 in |
Nominal Pipe Size | 2 1/2 in |
Description
Van Stone Flange, Raised, 2 1/2 in Nominal Pipe Size, Spigot, 7 in Flange Outside Diameter, 15/16 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule 80, PVC, 150 psi Maximum Operating Pressure, 140 Degrees F, Number of Bolt Holes 4, 5 1/2 in Bolt Circle Diameter, 11/16 in Bolt Hole Diameter, 3 1/4 in Overall Length, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Encap Sanitary, SS BallValve, 1-1/2", 3Pcs. (BV2CV-150CC-A)
- ZORO SELECT Slip On Pipe Flange, Flat Face, 1 in (BULK-PF-469)
- RIDGID Window, Ca-350 Display (57198)
- WATTS Repair Kit, Watts Series 009 M2, 2 In (009 M2 2 1st Check Kit)
- ZORO SELECT PVC Coupling, Compression, 3 in Pipe Size (160-110)
- ZORO SELECT PVC Coupling, Insert, 1 in x 3/4 in Pipe Size (1429-131)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/2 in x 1/2 in Pipe Size (437209)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 3 in x 2 in Pipe Size (839-338)
- ZORO SELECT PVC Reducing Wye, Hub, 3 in x 3 in x 1 1/2 in Pipe Size (1WJU9)
- ZORO SELECT PVC, Stainless Steel Union, Socket x FNPT, 2 in Pipe Size (8059-020SR)
- THRIFCO PLUMBING 3/4 Inch Slip x Threaded PVC 90 Degree Elbow SCH 40 (8114124)
- Zoro Select Fittings