Shop All PVC Pipe Fittings
Zoro Select
PVC Flange, Spigot, 1-1/4 in Pipe Size
Mfr # 856-012
Zoro # G5326544
original price:
$12.03
13% off
new price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4 in
- Specific Fitting Shape Flange
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 856-012
- Zoro # G5326544
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4 in |
Outside Dia. | 4 39/64 in |
Pipe Size (Fittings) | 1-1/4" |
Fitting Pipe Size | 1 1/4 in |
Bolt Circle Diameter | 3 1/2 in |
Nominal Pipe Size | 1 1/4 in |
Bolt Hole Diameter | 1/2 in |
Pipe Size | 1 1/4 in |
Overall Length | 2 1/4 in |
Flange Outside Diameter | 4 9/16 in |
Description
Van Stone Flange, Raised, 1 1/4 in Nominal Pipe Size, Spigot, 4 9/16 in Flange Outside Diameter, 11/16 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule 80, PVC, 150 psi Maximum Operating Pressure, 140 Degrees F, Number of Bolt Holes 4, 3 1/2 in Bolt Circle Diameter, 1/2 in Bolt Hole Diameter, 2 1/4 in Overall Length, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 NO LEAD PRESS x MNPT UNION (450-824P)
- GOURMETIER Heritage 2-Handle Wall-Mount Pull-Down Sprayer Kitchen Faucet, Nickel (GS1248AL)
- FLUIDMASTER Fill Valve Leak Sentry (400LSRP4)
- BANJO T-Bolt Flange Clamp, For Pipe Size 3 (FC300TB)
- ZORO SELECT PVC Reducing Elbow, 90 Degrees, Insert x FNPT, 1 in x 1/2 in Pipe Size (1407130)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x FNPT, 2 in Pipe Size (1407-020)
- ZORO SELECT PVC Sanitary Tee, Hub, 3 in x 3 in x 1 1/2 in Pipe Size (1WJP9)
- ZORO SELECT Reducing Tee, 2 x 2 x 2 in, Schedule 40 (401020)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 1 1/4 in x 1 1/4 in x 1 in Pipe Size (402168)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 4 in x 3 in Pipe Size (838-422)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert, 1-1/4 in Pipe Size (1406-012)
- Zoro Select PVC Pipe Fittings