Shop All PVC Pipe Fittings
Zoro Select
PVC Flange, Socket, 8 in Pipe Size
Mfr # 851-080
Zoro # G5326465
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 8 in
- Specific Fitting Shape Flange
- Pipe Fitting Material PVC
- Fitting Connection Type Socket
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 851-080
- Zoro # G5326465
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8 in |
Pipe Size (Fittings) | 8" |
Outside Dia. | 13 1/2 in |
Fitting Pipe Size | 8 in |
Bolt Hole Diameter | 13/16 in |
Nominal Pipe Size | 8 in |
Flange Outside Diameter | 13 1/2 in |
Overall Length | 4 7/8 in |
Pipe Size | 8 in |
Bolt Circle Diameter | 11 3/4 in |
Description
Flange, Flat, 8 in Nominal Pipe Size, Socket, 13 1/2 in Flange Outside Diameter, 1 7/16 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule 80, PVC, 150 psi Maximum Operating Pressure, 140 Degrees F, Number of Bolt Holes 8, 11 3/4 in Bolt Circle Diameter, 13/16 in Bolt Hole Diameter, 4 7/8 in Overall Length, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Plug Black Malleable 1/2 (31-1/2B)
- AEROCEL Self-Seal Insulation, Rubber, 3/4" x 3/4" Wall (741-AC3434SSPT)
- VIEGA Viega MegaPressG tee, 1-1/2" x 1-1/2" x 3/4" (25366)
- ARROWHEAD BRASS HYDRANT BRASS 3/4X1/2"" (465-06QTLF)
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 1-1/4 in Pipe Size (435012)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 1/2 in x 1 1/2 in Pipe Size (437291)
- ZORO SELECT PVC Reducing Elbow, Socket x FNPT, 1 1/4 in x 1 in Pipe Size (407168)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert, 2 in Pipe Size (1406-020)
- ZORO SELECT PVC Coupling, Compression, 1/2" Pipe Size (160-103)
- ZORO SELECT PVC Female Adapter, Insert x FNPT, 1 in Pipe Size (1435-010)
- LASCO FITTINGS 90D ELBOW POLY 3/4X1/2"" (1407101RMC)
- Zoro Select Fittings