Shop All PVC Pipe Fittings
Zoro Select
PVC Flange, FNPT, 1-1/2 in Pipe Size
Mfr # 852-015
Zoro # G1822947
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2 in
- Specific Fitting Shape Flange
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 852-015
- Zoro # G1822947
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2 in |
Outside Dia. | 5 in |
Pipe Size (Fittings) | 1-1/2" |
Fitting Pipe Size | 1 1/2 in |
Flange Outside Diameter | 5 in |
Pipe Size | 1 1/2 in |
Bolt Circle Diameter | 3 7/8 in |
Nominal Pipe Size | 1 1/2 in |
Bolt Hole Diameter | 1/2 in |
Overall Length | 1 3/16 in |
Description
Flange, Flat, 1 1/2 in Nominal Pipe Size, Female NPT, 5 in Flange Outside Diameter, 5/8 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule 80, PVC, 150 psi Maximum Operating Pressure, 140 Degrees F, Number of Bolt Holes 4, 3 7/8 in Bolt Circle Diameter, 1/2 in Bolt Hole Diameter, 1 3/16 in Overall Length, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2" NOM C Copper 45 Degree Elbow (606 2)
- JONES STEPHENS Ell, 90, Street, 1/2 FTG x 1/2 C, 607-2 (C75379)
- KISSLER Faucet Supply Line, 3/8x1/2, 16in.L (88-2016)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 1/2 In, 316SS (SBX61900-SP)
- ZORO SELECT PVC 45 Degree Elbow, Hub, 1-1/4 in Pipe Size (1WKB8)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 1/2 in x 1 1/4 in Pipe Size (438290)
- ZORO SELECT PVC Street Elbow, 45 Degrees, Hub x Spigot, 4 in Pipe Size (1WKD6)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 3/4 in x 1/4 in Pipe Size (439098)
- ZORO SELECT PVC Sanitary Tee, Socket, 6 in Pipe Size (P400-060)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/2 in x 3/4 in Pipe Size (437210)
- CHARLOTTE PIPE AND FOUNDRY Charlotte Pipe & Foundry PVC003241200HA 22 deg PVC-Dwv deg Elbow; 4 in. (45002)
- Zoro Select PVC Pipe Fittings