Shop All PVC Pipe Fittings
Zoro Select
PVC Fitting Cleanout Body, Spigot x FIP, 3 in Pipe Size
Mfr # 41629
Zoro # G6223384
product price: $2.35
/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in
- Specific Fitting Shape Cleanout Body
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot x FIP
- Fitting Schedule/Class No Schedule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 41629
- Zoro # G6223384
- UPC # 385610088908
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3 in |
Pipe Size (Fittings) | 3" |
Fitting Pipe Size | 3 in x 3 in |
Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Description
Cleanout Body, PVC, 3 in, Spigot, 3 in, FIP
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hex Cap, Steel, 1/2 in Pipe Size, FNPT (1/2 HPC-S)
- SUPERIOR TOOL Tub Drain Wrench (6020)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX200.500.0000)
- ZORO SELECT Water Heater Element (SGW2457X-430473)
- ZORO SELECT PVC Reducing Male Adapter, MNPT x Insert, 1 1/2 in x 1 1/4 in Pipe Size (1436212)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 3/4 in Pipe Size (436007BC)
- ZORO SELECT PVC Bushing, FNPT x FNPT, 3/8 in x 1/4 in Pipe Size (839-052)
- ZORO SELECT PVC Cross, Socket x MNPT, 1 in Pipe Size (421A010)
- ZORO SELECT PVC Adapter, Socket, 6 in Pipe Size (836-060N)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1-1/2 in Pipe Size (401015)
- ZORO SELECT PVC Double Sanitary Tee, Hub, 3 in Pipe Size (1WJT2)
- Zoro Select Fittings