Shop All PVC Pipe Fittings
Zoro Select
PVC Female Adapter, Socket x FNPT, 1/2 in Pipe Size
Mfr # 435005BC
Zoro # G5275076
$0.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2 in
- Specific Fitting Shape Adapter
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x FNPT
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 435005BC
- Zoro # G5275076
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Fitting Length | 1.74" |
Pipe Size (Fittings) | 1/2" |
Fitting Length | 1.74 in |
Pipe Size | 1/2 in |
Hex Size | 1 1/16 in |
Fitting Side B Outside Diameter | 1 1/16 in |
Fitting Side A Outside Diameter | 1 1/16 in |
Overall Length | 1 11/16 in |
Fitting Thread Size A | 14 |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Description
Female Adapter, PVC, Schedule 40, For Pipe Schedule 40, 1/2 in, Female, Socket, 1 1/16 in, 14, 1/2 in, Female, NPT, 1 1/16 in, Includes Seal No, 1 11/16 in Overall Length, 600 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITA NEEDLE CO Stainless Steel 304 Tubing 3/32 OD X .020 Wall @ 12" (G1341)
- ZURN Floor Cleanout, Adjustable, Pipe Dia 2 In (CO2450-PV2)
- APOLLO PEX 3/4 in. Stainless Steel PEX Barb Pro Pinch Clamp (10-Pack), 10PK (PXPRO3410PK)
- ZURN Basket Strainer, Four Prong Basket (ZTT461-PC)
- ZORO SELECT PVC Threaded PVC Union, FNPT x FNPT, 3 in Pipe Size (858-030)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Hub x Spigot, 4 in Pipe Size (1WKB6)
- ZORO SELECT PVC Plug, Spigot, 4 in Pipe Size (P106-040)
- ZORO SELECT PVC Blind Flange, Socket, 3 in Pipe Size (853-030)
- ZORO SELECT PVC Coupling, Socket x Socket, 1-1/4 in Pipe Size (829-012)
- ZORO SELECT PVC Double Sanitary Tee, Hub, 1-1/2 in Pipe Size (1WJR7)
- LASCO 2 in. Skt CPVC Tee (PV9801020)
- Zoro Select PVC Pipe Fittings