Shop All PVC Pipe Fittings
Zoro Select
PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 3/4 in x 3/4 in x 1/2 in Pipe Size
Mfr # 1402101
Zoro # G5316683
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in x 3/4 in x 1/2 in
- Specific Fitting Shape Adapter Reducing Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Insert x Insert x FNPT
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1402101
- Zoro # G5316683
- UPC # 25528723088
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4 in x 3/4 in x 1/2 in |
Fitting Length | 4.16 in |
Pipe Fitting Length | 4.16" |
Pipe Size (Fittings) | 3/4" x 3/4" x 1/2" |
Fitting Pipe Size | 3/4 in x 1/2 in x 3/4 in |
Fitting Side C Outside Diameter | 1 1/16 in |
Barb Size | 3/4" x 1/2" |
Overall Length | 4 1/8 in |
Fitting Side A Outside Diameter | 13/16 in |
Pipe Size | 3/4 in |
Fitting Side B Outside Diameter | 13/16 in |
Fitting Thread Size C | 14 |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
Reducing Adapter Tee, PVC, For Pipe Schedule 40, 3/4 in, Male, Insert, 13/16 in, 3/4 In. x 1/2 In. Barb Size, 1/2 in, Male, Insert, 13/16 in, 3/4 in, Female, NPT, 1 1/16 in, 14, Includes Seal No, 4 1/8 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE 3/8" x 1/4" C Copper Reducing Coupling (W 01019)
- ZORO SELECT 1/2" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADN4)
- KISSLER Shower Handle, For Mixet (46-1174SM)
- KOHLER Flange Kit, Pcv, Intl Wc (82958)
- ZORO SELECT PVC Coupling, Hub, 2 in Pipe Size (1WKH3)
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 1-1/2 in Pipe Size (402015)
- ZORO SELECT PVC Reducing Wye, Hub, 3 in x 3 in x 2 in Pipe Size (1WJV2)
- ZORO SELECT PVC Reducing Coupling, FNPT x FNPT, 2 in x 1 1/2 in Pipe Size (830-251)
- ZORO SELECT PVC Tee with Saddle Tap, Female Acme, 2 in x 1 1/2 in Pipe Size (364-251)
- ZORO SELECT PVC Street Elbow, 45 Degrees, Hub x Spigot, 4 in Pipe Size (1WKD6)
- HOMECARE PVC001180600HA 3 in. Adapter Bushing (HO157258)
- Zoro Select PVC Pipe Fittings