Shop All PVC Pipe Fittings
Zoro Select
PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 1 in x 3/4 in x 3/4 in Pipe Size
Mfr # 1402125
Zoro # G5316692
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in x 3/4 in x 3/4 in
- Specific Fitting Shape Adapter Reducing Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Insert x Insert x FNPT
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1402125
- Zoro # G5316692
- UPC # 25528710293
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 in x 3/4 in x 3/4 in |
Pipe Size (Fittings) | 1" x 3/4" x 3/4" |
Fitting Length | 4.46 in |
Pipe Fitting Length | 4.46" |
Fitting Thread Size C | 14 |
Fitting Side A Outside Diameter | 1 1/16 in |
Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side B Outside Diameter | 13/16 in |
Fitting Side C Outside Diameter | 1 1/4 in |
Fitting Pipe Size | 1 in x 3/4 in x 1 in |
Barb Size | 1" x 3/4" |
Fitting Side C Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Overall Length | 4 7/16 in |
Description
Reducing Adapter Tee, PVC, For Pipe Schedule 40, 1 in, Male, Insert, 1 1/16 in, 1 In. x 3/4 In. Barb Size, 3/4 in, Male, Insert, 13/16 in, 1 in, Female, NPT, 1 1/4 in, 14, Includes Seal No, 4 7/16 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K BIBB HOSE 3/4"" BALL VALV (103-024)
- ZORO SELECT Flexible Connector, Pipe Size 1-1/4x2" (DTC-215)
- ZORO SELECT 1-1/4" MNPT x 1" FNPT Galvanized Hex Bushing (1MPN8)
- RAINFLURRY SHOWERHEADS Shower Head, 4 Function, Chrome Plated (776-0075)
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 1 1/2 in x 1 1/2 in x 1 in Pipe Size (1402211)
- ZORO SELECT PVC Coupling, Socket x Socket, 2 in Pipe Size (429020BC)
- ZORO SELECT PVC Plug, MNPT, 1/2 in Pipe Size (450005BC)
- ZORO SELECT PVC, Brass Female Adapter, FNPT x Socket, 1-1/4 in Pipe Size (835-012BR)
- ZORO SELECT PVC Sanitary Tee, Hub, 1-1/2 in Pipe Size (1WJP3)
- ZORO SELECT PVC Straight Plug, Insert, 2 in Pipe Size (1449-020)
- CHARLOTTE PIPE AND FOUNDRY Y 30 PVC DWV 3X3X2"" (PVC016010800)
- Zoro Select Fittings