Shop All PVC Pipe Fittings
Zoro Select
PVC Female Adapter, Insert x FNPT, 3/4 in Pipe Size
Mfr # 1435-007
Zoro # G5316342
original price:
$4.09
9% off
new price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in
- Specific Fitting Shape Adapter
- Pipe Fitting Material PVC
- Fitting Connection Type Insert x FNPT
- Max. Pressure 280 psi@73 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1435-007
- Zoro # G5316342
- UPC # 25528723422
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4 in |
Fitting Length | 2.54 in |
Pipe Size (Fittings) | 3/4" |
Pipe Fitting Length | 2.54" |
Fitting Pipe Size | 3/4 in x 3/4 in |
Fitting Thread Size B | 14 |
Fitting Side B Nominal Pipe Size | 3/4 in |
Barb Size | 3/4" |
Fitting Side B Outside Diameter | 1 5/16 in |
Fitting Side A Outside Diameter | 13/16 in |
Overall Length | 2 1/2 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Pipe Size | 3/4 in |
Description
Female Adapter, PVC, For Pipe Schedule 40, 3/4 in, Male, Insert, 13/16 in, 3/4 In. Barb Size, 3/4 in, Female, NPT, 1 5/16 in, 14, Includes Seal No, 2 1/2 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (8262H002)
- KOHLER Tiling-In Bead, 144" Length (1177-NA)
- ZORO SELECT 1-1/4" x 1/2" MNPT x FNPT SS Hex Reducing Bushing (4307000240)
- SLOAN Sloan® G2 Optima Plus® RESS-U, Urinal Battery Powered Flushometer 1.1/1.6GPF (3325402)
- ZORO SELECT Tee, 12 in Pipe Size, Schedule 40, Socket (401120)
- ZORO SELECT PVC Union, Socket x Socket, 3 in Pipe Size (457030)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 2-1/2 in Pipe Size (436025)
- ZORO SELECT PVC Flange, FNPT, 1/2 in Pipe Size (852-005)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 2 in Pipe Size (817-020)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 1-1/4 in Pipe Size (406012)
- CHARLOTTE PIPE AND FOUNDRY 1 In. A x 1 In. B x 3/4 In. C Schedule 40 Pressure Reducing PVC Tee (PVC 02400 4450HA)
- Zoro Select PVC Pipe Fittings