Shop All PVC Pipe Fittings
Zoro Select
PVC Female Adapter, FNPT x Solvent, 3/4 in Pipe Size
Mfr # H435007SRLS
Zoro # G2768875
original price:
$22.99
5% off
new price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in
- Specific Fitting Shape Adapter
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT x Solvent
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H435007SRLS
- Zoro # G2768875
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Size (Fittings) | 3/4" |
Overall Length | 1 15/16 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Pipe Size | 3/4 in |
Description
Female Adapter, PVC, Schedule 40, For Pipe Schedule 40, 3/4 in, Female, NPT, 3/4 in, Female, Socket, Includes Seal No, 1 15/16 in Overall Length, 280 psi @ 73 Degrees F Maximum Operating Pressure, 73 Degrees to 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Stainless Stl Reamer, 1/8 to 1-1/2 in Cap (127S)
- OMNIMED SS Wall Mounted Shelving (4"HX16"WX7"D) (301000_A)
- STREAMLINE Straight Copper Tubing, 1 1/8 in Outside Dia, 10 ft Length, Type K (KH10010)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 8 in. L Freezeless Sillcock (14P-8-MH)
- ZORO SELECT PVC Cap, NPT, 1-1/2 in Pipe Size (848-015)
- ZORO SELECT PVC Adapter, Socket, 6 in Pipe Size (836-060N)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 2 in x 2 in x 1 1/2 in Pipe Size (402251)
- ZORO SELECT PVC Union, FNPT x FNPT, 1-1/4 in Pipe Size (458012)
- ZORO SELECT PVC Reducing Coupling, FNPT x FNPT, 1 1/4 in x 3/4 in Pipe Size (830-167)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Long Sweep, Spigot x Hub, 4 in Pipe Size (06064)
- ZORO SELECT PVC, Stainless Steel Union, Socket x FNPT, 1/2 in Pipe Size (8059-005SR)
- Zoro Select Fittings