Shop All PVC Pipe Fittings
Zoro Select
PVC Female Adapter, FNPT x Socket, 3 in Pipe Size
Mfr # 835-030
Zoro # G0906604
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in
- Specific Fitting Shape Adapter
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT x Socket
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 835-030
- Zoro # G0906604
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3 in |
Pipe Size (Fittings) | 3" |
Pipe Size | 3 in |
Fitting Side A Outside Diameter | 4 5/16 in |
Fitting Side B Outside Diameter | 4 5/16 in |
Overall Length | 3 3/4 in |
Fitting Side A Nominal Pipe Size | 3 in |
For Pipe Outside Diameter | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 3 in |
Description
Female Adapter, PVC, Schedule 80, For Pipe Schedule 80, 3 in, Female, Socket, 4 5/16 in, 3 in, Female, NPT, 4 5/16 in, 8, Includes Seal No, For Pipe Outside Diameter 3 in, 3 3/4 in Overall Length, 185 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Turret With One Side Outlet And (980-WSCP)
- DIXON E-Series Female NPT, 3/8", Plug, 3/8", BR (E3F3-B)
- MOEN Handle Kit, 40005 (40005)
- MOEN Handle Kit, 116728CSL (116728CSL)
- ZORO SELECT PVC Union, Socket x Socket, 2 in Pipe Size (457020)
- ZORO SELECT PVC Cap, NPT, 2 in Pipe Size (848-020)
- ZORO SELECT Reducing Tee, 2 x 2 x 2 in, Schedule 40 (401020)
- ZORO SELECT PVC Van-Stone Flange, FNPT, 1-1/4 in Pipe Size (855-012)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x FNPT, 1-1/2 in Pipe Size (411015)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 in x 3/4 in Pipe Size (829-131)
- NDS Coupling Repair Pvc 1In (118-10/QF-1000)
- Zoro Select Fittings