Shop All PVC Pipe Fittings
Zoro Select
PVC Female Adapter, FNPT X Hub, 1-1/2 in Pipe Size
Mfr # 1WJY2
Zoro # G0705162
original price:
$1.89
15% off
new price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2 in
- Specific Fitting Shape Adapter
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT X Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WJY2
- Zoro # G0705162
- UPC # 012871058660
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2 in |
Pipe Size (Fittings) | 1-1/2" |
Pipe Size | 1 1/2 in |
Fitting Side B Outside Diameter | 2 3/16 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Overall Length | 1 9/16 in |
Fitting Side A Outside Diameter | 2 3/16 in |
For Pipe Outside Diameter | 1 7/8 in |
Description
Female Adapter, PVC, Schedule 40, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 2 3/16 in, 1 1/2 in, Female, Socket, 2 3/16 in, Includes Seal No, For Pipe Outside Diameter 1 7/8 in, 1 9/16 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Acid Brush, Metal, Heavy Duty Type, PK144 (45211)
- STRAHMAN M-70 Spray Nozzel, 3/4", 150 psi, Black (M70B0075SWIVEL)
- RUVATI Glass Rinser and Sink Combo 22 inch Workstation for Wet Bar Bottle Washer Drop in Topmount (RVH8262ST)
- SMITH-COOPER 3/4" MNPT x 7-1/2" TBE Brass Pipe Nipple Sch 40 (4385011730)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 6 in x 2 in Pipe Size (437528)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 3/8 in Pipe Size (406003)
- ZORO SELECT PVC Union, FNPT x FNPT, 1-1/4 in Pipe Size (898-375-012)
- ZORO SELECT PVC Elbow, 22-1/2 Degrees, Socket x Socket, 1-1/2 in Pipe Size (465015)
- ZORO SELECT PVC Two Way Cleanout Tee, Socket, 4 in Pipe Size (P448-040)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 3/4 in Pipe Size (808-007)
- MUELLER COUPLE 1/2"" SCH40 10 PCK (PVC02100C0600)
- Zoro Select Fittings