Shop All PVC Pipe Fittings
Zoro Select
PVC EZ Span Repair Coupling, Solvent x Solvent, 1 in Pipe Size
Mfr # 160-505
Zoro # G3440166
original price:
$7.71
28% off
new price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Solvent x Solvent
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 160-505
- Zoro # G3440166
- UPC # 032888605053
- Country of Origin China
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 in |
Pipe Size (Fittings) | 1" |
Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Overall Length | 7 3/8 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in |
Fitting Side A Outside Diameter | 1 5/16 in |
Fitting Side B Outside Diameter | 1 9/16 in |
Hex Size | 2 7/16 in |
Description
Repair Coupling, PVC, Schedule 40, For Pipe Schedule 40, 1 in, Female, Socket, 1 5/16 in, 1 in, Female, Socket, 1 9/16 in, Includes Seal No, 7 3/8 in Overall Length, 150 psi Maximum Operating Pressure, 32 Degrees to 113 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove, AL Coupler x FNPT, 4" (G400-D-AL)
- MERIT BRASS 1-1/2 In. 304 Stainless Steel Plug - MNPT - Class 150 - 300 PSI - Import (K417-24)
- ANVIL Split-Ring Hanger, 2.25"H, Malleable Iron (560500217)
- MILWAUKEE VALVE Globe Valve, Class 300, 1/4 In. (572 1/4)
- ZORO SELECT PVC Solid Flange, Socket, 2-1/2 in Pipe Size (851-025)
- ZORO SELECT PVC Reducer, MNPT x Socket, 1 1/2 in x 2 in Pipe Size (436213)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 6 in Pipe Size (817-060)
- ZORO SELECT PVC Union, Socket x Socket, 3/4 in Pipe Size (457007)
- ZORO SELECT PVC Elbow, 90 Degrees, Low Heel Inlet, Hub, 3 in x 3 in x 2 in Pipe Size (1CNX8)
- ZORO SELECT PVC Male Adapter, Socket x Insert, 2 in Pipe Size (474020)
- ZORO SELECT PVC Flush Clean Out Tee, FNPT x Hub x Hub, 1-1/2 in Pipe Size (06413)
- Zoro Select PVC Pipe Fittings