Shop All PVC Pipe Fittings
Zoro Select
PVC Elbow, Hub, 1/2 in Pipe Size
Mfr # 54705
Zoro # G8595614
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2 in
- Specific Fitting Shape Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Hub
- Fitting Schedule/Class No Schedule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 54705
- Zoro # G8595614
- UPC # 385619470520
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Fitting Pipe Size | 1/2 in x 1/2 in |
Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
90 Degrees Street Elbow, CPVC, 1/2 in, Socket, 1/2 in, Socket
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Sink Clip No. 2 (52513B)
- MOEN Edgestone Towel Ring Brushed Nickel (YB4686BN)
- ZORO SELECT FNPT, Malleable Iron 45 Degree Elbow, Class 300 (1LBV3)
- KOHLER 1408418 Header 60 (1408419-01-BL)
- ZORO SELECT PVC Reducing Tee, Insert, 1 in x 3/4 in x 3/4 in Pipe Size (1401-125)
- ZORO SELECT PVC Reducer, MNPT x Socket, 2 in x 1 1/2 in Pipe Size (436251)
- ZORO SELECT PVC Male Trap Adapter with Nut and Washer, Socket x Spigot, 1 1/2 in x 1 1/4 in Pipe Size (1CNY1)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3 in x 3 in x 1 in Pipe Size (401335)
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x Socket, 3/4 in Pipe Size (410007)
- ZORO SELECT PVC Coupling, 2 in x 2 in Fitting Pipe Size, Female Socket x Female Socket, Schedule 80 (829-020)
- FLEX-DRAIN Flexdrain Elbow-Connectr (57010)
- Zoro Select Fittings