Shop All PVC Pipe Fittings
Zoro Select
PVC Elbow, 90 Degrees, Socket x Socket, 6 in Pipe Size
Mfr # 806-060
Zoro # G5326072
product price: $79.89
/ea
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6 in
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 806-060
- Zoro # G5326072
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6 in |
Pipe Size (Fittings) | 6" |
Overall Length | 10 9/16 in |
Pipe Size | 6 in |
Fitting Side B Nominal Pipe Size | 6 in |
Fitting Pipe Size | 6 in x 6 in |
For Pipe Outside Diameter | 6 in |
Fitting Side A Outside Diameter | 7 9/16 in |
Fitting Side B Outside Diameter | 7 9/16 in |
Fitting Side A Nominal Pipe Size | 6 in |
Description
90 Degrees Elbow, PVC, Schedule 80, For Pipe Schedule 80, 6 in, Female, Socket, 7 9/16 in, 6 in, Female, Socket, 7 9/16 in, Includes Seal No, For Pipe Outside Diameter 6 in, 10 9/16 in Overall Length, 280 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tube Clamp 3-Way Flat Thermoplastic, For Square Tubes, Comp:Steel, A=30, B=30 (K0476.3030)
- ZORO SELECT Brass Coupling, FNPT, 3/8" x 1/4" Pipe Size (22UL47)
- MOEN Disposer Unjamming Wrench (100 Unit Bulk Master Pack) (1041)
- KINGSTON BRASS CCD2171 60" - 72" Adjustable Double Curved Shower Curtain Rod (CCD2171)
- ZORO SELECT PVC Female Trap Adapter with Nut and Washer, Hub x Socket, 2 in Pipe Size (06382)
- ZORO SELECT PVC Sanitary Tee, Hub, 3 in x 3 in x 2 in x 2 in Pipe Size (05820)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 2 in x 1 1/4 in Pipe Size (829-250)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/2 in x 2 in Pipe Size (439198)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 6 in Pipe Size (817-060)
- ZORO SELECT PVC Cap, Socket, 4 in Pipe Size (847-040)
- SPEARS MFG 409-015 PVC Schedule 40- 1.5 In. 90 Deg. Elbow (409015)
- Zoro Select PVC Pipe Fittings