Shop All PVC Pipe Fittings
Zoro Select
PVC Elbow, 90 Degrees, Socket x Socket, 6 in Pipe Size
Mfr # 406060
Zoro # G5278366
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6 in
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 406060
- Zoro # G5278366
- UPC # 25528723750
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6 in |
Pipe Size (Fittings) | 6" |
Fitting Length | 10.61 in |
Pipe Fitting Length | 10.61" |
Fitting Pipe Size | 6 in x 6 in |
Fitting Side B Outside Diameter | 7 1/4 in |
Pipe Size | 6 in |
Overall Length | 10 9/16 in |
Fitting Side A Nominal Pipe Size | 6 in |
Fitting Side B Nominal Pipe Size | 6 in |
Fitting Side A Outside Diameter | 7 1/4 in |
Description
90 Degrees Elbow, PVC, Schedule 40, For Pipe Schedule 40, 6 in, Female, Socket, 7 1/4 in, 6 in, Female, Socket, 7 1/4 in, Includes Seal No, 10 9/16 in Overall Length, 180 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Flush Clean Out Tee, FNPT x Hub x Hub, 3 in Pipe Size (1CNY3)
- KOHLER Devonshire Toilet Tissue Holder, Doub (10554-BN)
- SHARKBITE MALE CONNECTOR 1/2"" CTS (25631)
- ZORO SELECT 3/8" OD x 50 ft. Welded 304 Stainless Steel Coil Tubing (3ADC9)
- ZORO SELECT PVC Coupling, Compression, 2-1/2" Pipe Size (160-109)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x Socket, 1-1/2 in Pipe Size (409015)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3 in x 1 1/4 in Pipe Size (437336)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 in x 1/2 in Pipe Size (838-247)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1-1/4 in Pipe Size (801-012)
- ZORO SELECT PVC Elbow, 90 Degrees, Hub, 4 in Pipe Size (1WKA6)
- ZORO SELECT PVC Coupling, Insert, 3/4 in Pipe Size (1429-007)
- Zoro Select Fittings