Shop All PVC Pipe Fittings
Zoro Select
PVC Elbow, 90 Degrees, Socket x Socket, 4 in Pipe Size
Mfr # 806-040
Zoro # G3197442
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4 in
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 806-040
- Zoro # G3197442
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4 in |
Pipe Size (Fittings) | 4" |
For Pipe Outside Diameter | 4 in |
Fitting Pipe Size | 4 in x 4 in |
Fitting Side B Outside Diameter | 5 1/4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side A Outside Diameter | 5 1/4 in |
Overall Length | 7 9/16 in |
Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Description
90 Degrees Elbow, PVC, Schedule 80, For Pipe Schedule 80, 4 in, Female, Socket, 5 1/4 in, 4 in, Female, Socket, 5 1/4 in, Includes Seal No, For Pipe Outside Diameter 4 in, 7 9/16 in Overall Length, 320 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN882-M20X1.5-MS-M Breather Filter Brass (882-M20X1.5-MS-M)
- 3M FILTRATION High Flow Series Replacement Crtrdg, Mdl, Package Quantity 6, 1.5 gpm, 1 Micron, 6 PK (5615201)
- SLOAN Repair Kit C64A Repair Kit (3303396)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX8208)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 1/4 in Pipe Size (835-002)
- ZORO SELECT PVC Reducer, Socket x FNPT, 1 in x 3/4 in Pipe Size (435131)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 5 in x 4 in Pipe Size (437490)
- ZORO SELECT PVC Reducer Bushing, Spigot, 3 in x 1 1/2 in Pipe Size (837-337)
- ZORO SELECT PVC Cleanout Plug, MNPT, 6 in Pipe Size (1WKW5)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x FNPT, 1 in Pipe Size (407010)
- LASCO FITTINGS ELBOW 90D 1-1/2""INSERT (1413015RMC)
- Zoro Select Fittings