Shop All PVC Pipe Fittings
Zoro Select
PVC Elbow, 90 Degrees, Socket x Socket, 4 in Pipe Size
Mfr # 406040
Zoro # G5278393
original price:
$24.43
47% off
new price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4 in
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 406040
- Zoro # G5278393
- UPC # 25528718008
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4 in |
Pipe Fitting Length | 6.85" |
Pipe Size (Fittings) | 4" |
Fitting Length | 6.85 in |
Fitting Pipe Size | 4 in x 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side B Outside Diameter | 5 in |
Overall Length | 6 13/16 in |
Fitting Side A Outside Diameter | 5 in |
Fitting Side A Nominal Pipe Size | 4 in |
Pipe Size | 4 in |
Description
90 Degrees Elbow, PVC, Schedule 40, For Pipe Schedule 40, 4 in, Female, Socket, 5 in, 4 in, Female, Socket, 5 in, Includes Seal No, 6 13/16 in Overall Length, 220 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331045401)
- KOHLER Stem Extension (58217)
- VIEGA Viega ProPress adapter, 1-1/4" x 1" (79345)
- KIBI Circular 10 inch Bathroom Towel Bar (KBA1403BG)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x Socket, 1/2 in Pipe Size (807-005)
- ZORO SELECT PVC Cleanout Adapter, FNPT x Spigot, 3 in Pipe Size (1WKG2)
- ZORO SELECT PVC Flange, FNPT, 2 in Pipe Size (852-020)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 3/8 in Pipe Size (835-003)
- ZORO SELECT PVC Double Sanitary Tee, Hub, 2 in Pipe Size (1WJR9)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x FNPT, 1-1/2 in Pipe Size (407015)
- ZORO SELECT PVC 90 Degree Elbow, Hub, 6 in Pipe Size (1WKV8)
- Zoro Select Fittings