Shop All PVC Pipe Fittings
Zoro Select
PVC Elbow, 90 Degrees, Socket x Socket, 3/8 in Pipe Size
Mfr # 806-003
Zoro # G5326063
product price: $1.35
/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8 in
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 806-003
- Zoro # G5326063
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Fitting Side A Nominal Pipe Size | 3/8 in |
Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Overall Length | 1 11/16 in |
Fitting Side B Outside Diameter | 15/16 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Fitting Side A Outside Diameter | 15/16 in |
For Pipe Outside Diameter | 3/8 in |
Description
90 Degrees Elbow, PVC, Schedule 80, For Pipe Schedule 80, 3/8 in, Female, Socket, 15/16 in, 3/8 in, Female, Socket, 15/16 in, Includes Seal No, For Pipe Outside Diameter 3/8 in, 1 11/16 in Overall Length, 920 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Stream Straightener (2186P)
- MILWAUKEE VALVE Gate Valve, Class 125, 3 In., Flange (2882-M26 3)
- BONOMI NSF, Butterfly Wafer, 10", EPDM, SS Disc (N500S-10)
- SPEEDAIRE Brass Filter Ball Valve, Ang., MNPT, 1/4 In (13X540)
- ZORO SELECT PVC Female Adapter, FNPT x Solvent, 1-1/2 in Pipe Size (H435015SRLS)
- ZORO SELECT PVC Union, FNPT x FNPT, 1-1/2 in Pipe Size (898-375-015)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/4 in x 1/2 in Pipe Size (838-166)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 4 in Pipe Size (836-040)
- ZORO SELECT PVC Cleanout Adapter with Plug, FNPT x Spigot, 2 in Pipe Size (1WKR7)
- ZORO SELECT PVC Blind Flange, Socket, 6 in Pipe Size (853-060)
- ZORO SELECT 45 Elbow, 10 in, Schedule 40, Socket (417100)
- Zoro Select PVC Pipe Fittings