Shop All PVC Pipe Fittings
Zoro Select
PVC Elbow, 90 Degrees, Socket x Socket, 3 in Pipe Size
Mfr # 406030
Zoro # G5285621
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 406030
- Zoro # G5285621
- UPC # 25528717995
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3 in |
Pipe Size (Fittings) | 3" |
Fitting Length | 5.76 in |
Pipe Fitting Length | 5.76" |
Fitting Pipe Size | 3 in x 3 in |
Fitting Side B Outside Diameter | 3 15/16 in |
Fitting Side A Outside Diameter | 3 15/16 in |
Fitting Side B Nominal Pipe Size | 3 in |
Overall Length | 5 3/4 in |
Fitting Side A Nominal Pipe Size | 3 in |
Pipe Size | 3 in |
Description
90 Degrees Elbow, PVC, Schedule 40, For Pipe Schedule 40, 3 in, Female, Socket, 3 15/16 in, 3 in, Female, Socket, 3 15/16 in, Includes Seal No, 5 3/4 in Overall Length, 260 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADASCAPE 22-3/4" L, Wall Mount, 304 Stainless Steel, Shower Seat, Brushed Stainless Steel (KBSS2216P)
- KINGSTON BRASS KF471 Laundry Faucet, Polished Chrome (KF471)
- ZORO SELECT Sillcock Valve, FPT, 1/2 in., Brass (108-003NL)
- SPEARS 2" Bulkhead Fitting, FNPT x Socket (8171-020)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/4 in x 1/2 in Pipe Size (838-166)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 in x 1/4 in Pipe Size (839-128)
- ZORO SELECT PVC 90 Degree Long Sweep Elbow, Hub, 4 in Pipe Size (1WJZ5)
- ZORO SELECT PVC Cleanout Adapter, FNPT x Spigot, 2 in Pipe Size (1WKG1)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 1/4 in Pipe Size (835-002)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Long Sweep, Spigot x Hub, 2 in Pipe Size (06061)
- THRIFCO PLUMBING 2 Inch x 1-1/2 Inch Threaded x Threaded PVC Bushing SCH 40 (8113598)
- Zoro Select Fittings