Shop All PVC Pipe Fittings
Zoro Select
PVC Elbow, 90 Degrees, Socket x Socket, 2-1/2 in Pipe Size
Mfr # 406025
Zoro # G5276607
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2-1/2 in
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 406025
- Zoro # G5276607
- UPC # 25528723743
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2 in |
Fitting Length | 5.03 in |
Pipe Size (Fittings) | 2-1/2" |
Pipe Fitting Length | 5.03" |
Fitting Pipe Size | 2 1/2 in x 2 1/2 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Pipe Size | 2 1/2 in |
Overall Length | 5 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Fitting Side B Outside Diameter | 3 5/16 in |
Fitting Side A Outside Diameter | 3 5/16 in |
Description
90 Degrees Elbow, PVC, Schedule 40, For Pipe Schedule 40, 2 1/2 in, Female, Socket, 3 5/16 in, 2 1/2 in, Female, Socket, 3 5/16 in, Includes Seal No, 5 in Overall Length, 300 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Soap/Lotion Dispenser, Polished Chrome (ACS-903500)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 1/2 in Pipe Size (806-005)
- SHARKBITE PEX CLAMP 3/4"" 10PK (UC955A)
- ZORO SELECT Coupling, Polypropylene, 1-1/4", Schedule 80, 300 psi Max Pressure (CPLG125)
- ZORO SELECT PVC Male Adapter, Hub x MNPT, 3 in Pipe Size (1WKG7)
- ZORO SELECT PVC Blind Flange, Socket, 4 in Pipe Size (853-040)
- ZORO SELECT PVC Cap, Socket, 6 in Pipe Size (P116-060)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 2 in Pipe Size (801-020)
- ZORO SELECT PVC Coupling, Socket x Socket, 6 in Pipe Size (829-060)
- ZORO SELECT PVC Double Reducing Sanitary Tee, Hub, 2 in x 2 in x 1 1/2 in x 1 1/2 in Pipe Size (1CNX1)
- ZORO SELECT PVC Reducing Tee, Socket x Socket x Socket, 2 in x 2 in x 1/2 in Pipe Size (801-247)
- Zoro Select PVC Pipe Fittings