Shop All PVC Pipe Fittings
Zoro Select
PVC Elbow, 90 Degrees, Socket x FNPT, 3 in Pipe Size
Mfr # 407030
Zoro # G5277456
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x FNPT
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 407030
- Zoro # G5277456
- UPC # 25528713447
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3 in |
Pipe Size (Fittings) | 3" |
Pipe Fitting Length | 5.78" |
Fitting Length | 5.78 in |
Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Overall Length | 5 3/4 in |
Description
90 Degrees Elbow, PVC, Schedule 40, For Pipe Schedule 40, 3 in, Female, Socket, 3 in, Female, NPT, Includes Seal No, 5 3/4 in Overall Length, 330 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASE Filtral 700, Filter Foam Set (40968)
- DIXON Dust Plug, 1-1/2 In, 250 psi, Male Adapter (G150-DP-BR)
- CHICAGO FAUCET Spacer Washer, For Use w/Chicago Faucets (555-313JKNF)
- SYMMONS Metering 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (SLC-6000)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 4 in Pipe Size (401040)
- ZORO SELECT Reducing Bushing, 12 x 10 in, Schedule 40 (437670)
- ZORO SELECT PVC Reducer, Hub, 3 in x 2 in Pipe Size (1WKJ3)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 2 in x 2 in x 1 in Pipe Size (801-249)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 in x 3/4 in Pipe Size (437131BC)
- ZORO SELECT PVC Reducing Tee, Insert, 1 1/4 in x 1 1/4 in x 3/4 in Pipe Size (1401167)
- B&K B & K 1 In. x 5-1/2 In. Compression PVC Coupling (160-105)
- Zoro Select PVC Pipe Fittings