Shop All PVC Pipe Fittings
Zoro Select
PVC Elbow, 90 Degrees, Side Outlet, Socket x Socket x FNPT, 1/2 in Pipe Size
Mfr # 414005
Zoro # G5279312
original price:
$1.78
7% off
new price: $1.65
/ea
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2 in
- Specific Fitting Shape 90 Degrees Side Inlet Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x FNPT
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 414005
- Zoro # G5279312
- UPC # 25528142704
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Fitting Length | 2" |
Pipe Size (Fittings) | 1/2" |
Fitting Length | 2 in |
Fitting Side C Outside Diameter | 1 1/16 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 1 1/16 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in x 1/2 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Fitting Thread Size C | 14 |
Fitting Side B Outside Diameter | 1 1/16 in |
Description
90 Degrees Side Inlet Elbow, PVC, Schedule 40, For Pipe Schedule 40, 1/2 in, Female, Socket, 1 1/16 in, 1/2 in, Female, Socket, 1 1/16 in, 1/2 in, NPT, 1 1/16 in, 14, Includes Seal No, 600 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKY PLUS FLAPPER RED 12PK (2001CP)
- BONOMI 3/8" NPT Stainless Steel Ball Valve 3-Way (956N3/8)
- ZORO SELECT EZ-Riser Ceiling or Wall Rod Hanger Plate, Copper (365M0037CP)
- NIBCO PRESS SYSTEM Tee, 3/4" x 3/4" x 1/2", Press X FIP (9116502PC)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 1 in x 1 in x 1/2 in Pipe Size (402130BC)
- ZORO SELECT Reducing Tee, 10 x 6 x 10 in, Schedule 40 (401626)
- ZORO SELECT PVC Bushing, MNPT x FNPT, 1/2 in Pipe Size (439005)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 4 in x 2 1/2 in Pipe Size (437421)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 3 in Pipe Size (417030)
- ZORO SELECT PVC Plug, Spigot, 2 in Pipe Size (849-020)
- ZORO SELECT PVC Street Elbow, 45 Degrees, Socket, 3 in Pipe Size (P323-030)
- Zoro Select PVC Pipe Fittings