Shop All PVC Pipe Fittings
Zoro Select
PVC Elbow, 90 Degrees, Insert x Slip, 1-1/2 in Pipe Size
Mfr # 127957
Zoro # G5316577
original price:
$7.19
9% off
new price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2 in
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Insert x Slip
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 127957
- Zoro # G5316577
- UPC # 25528717452
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2 in |
Pipe Size (Fittings) | 1-1/2" |
Pipe Fitting Length | 4" |
Fitting Length | 4 in |
Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Fitting Side B Outside Diameter | 2 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side A Outside Diameter | 1 5/8 in |
Barb Size | 1-1/2" |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Overall Length | 4 in |
Description
90 Degrees Insert Elbow, PVC, For Pipe Schedule 40, 1 1/2 in, Male, Insert, 1 5/8 in, 1-1/2 In. Barb Size, 1 1/2 in, Female, Socket, 2 1/4 in, Includes Seal No, 4 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Wye, 45, Cast Bronze, C x C x C, 1 In (749 1)
- STREAMLINE 1/4" NOM C Copper Dimple Stop Coupling (W 10143)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- T&S BRASS S/S Flexible Hose44" For - Part# B-0044-Hml (B-0044-HML)
- ZORO SELECT PVC Coupling, Socket, 4 in Pipe Size (P100-040)
- ZORO SELECT PVC Flange, Socket, 2 in Pipe Size (851-020)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 3/4 in x 1/2 in Pipe Size (429101)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Socket, 4 in Pipe Size (P304-040)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 3 in Pipe Size (406030)
- ZORO SELECT PVC Flush Clean Out Tee, FNPT x Hub x Hub, 2 in Pipe Size (1CNY2)
- B&K 1/2 In. x CL Schedule 80 PVC Nipple (403-001)
- Zoro Select PVC Pipe Fittings