Shop All PVC Pipe Fittings
Zoro Select
PVC Elbow, 90 Degrees, Insert x FNPT, 2 in Pipe Size
Mfr # 1407-020
Zoro # G5316281
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Insert x FNPT
- Max. Pressure 170 psi@73 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1407-020
- Zoro # G5316281
- UPC # 25528709570
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 in |
Pipe Size (Fittings) | 2" |
Pipe Fitting Length | 4.35" |
Fitting Length | 4.35 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Thread Size B | 11 1/2 |
Overall Length | 4 5/16 in |
Pipe Size | 2 in |
Barb Size | 2" |
Fitting Pipe Size | 2 in x 2 in |
Fitting Side A Outside Diameter | 1 3/4 in |
Fitting Side B Outside Diameter | 2 11/16 in |
Fitting Side B Nominal Pipe Size | 2 in |
Description
90 Degrees Insert Elbow, PVC, For Pipe Schedule 40, 2 in, Male, Insert, 1 3/4 in, 2 In. Barb Size, 2 in, Female, NPT, 2 11/16 in, 11 1/2, Includes Seal No, 4 5/16 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Nipple, Brass, 1/2 in Pipe Size, MNPT (215PNL-8-25)
- ZORO SELECT 2" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (6P881)
- LEGEND VALVE 1" T5500LWNL LOCWING CURB STO (314-265NL)
- MILWAUKEE VALVE 2" IPT Low Lead Bronze Spring Check Valve (UP509 2)
- ZORO SELECT PVC Reducer, MNPT x Socket, 2 in x 2 1/2 in Pipe Size (436252)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 2 in x 1 1/2 in Pipe Size (439251)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 4 in Pipe Size (817-040)
- ZORO SELECT PVC Union, FNPT x FNPT, 1-1/4 in Pipe Size (458012)
- ZORO SELECT PVC Tee, Socket x FNPT x Socket, 1/2 in Pipe Size (403005)
- ZORO SELECT PVC Reducing Male Adapter, MNPT x Insert, 3/4 in x 1/2 in Pipe Size (1436101)
- NDS Tee Pvc Comp 1-1/4X5Ip (CPT-1250-T)
- Zoro Select PVC Pipe Fittings