Shop All PVC Pipe Fittings
Zoro Select
PVC Elbow, 90 Degrees, Insert x FNPT, 1/2 in Pipe Size
Mfr # 1407-005
Zoro # G5316193
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2 in
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Insert x FNPT
- Max. Pressure 360 psi@73 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1407-005
- Zoro # G5316193
- UPC # 25528723194
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Fitting Length | 2.4 in |
Pipe Fitting Length | 2.40" |
Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Outside Diameter | 1 1/16 in |
Fitting Side A Outside Diameter | 5/8 in |
Fitting Thread Size B | 14 |
Fitting Side B Nominal Pipe Size | 1/2 in |
Barb Size | 1/2" |
Overall Length | 2 3/8 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Description
90 Degrees Insert Elbow, PVC, For Pipe Schedule 40, 1/2 in, Male, Insert, 5/8 in, 1/2 In. Barb Size, 1/2 in, Female, NPT, 1 1/16 in, 14, Includes Seal No, 2 3/8 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe, 150 psi, SS, 16 (E4BNK16)
- HYDRA-ZORB Insulation Clamp, 2-1/8" OD x 3/4" Wall, 7-Series for Elastomeric (726212)
- ASAHI Replacement Screen, 1" Size (3188010)
- KOHLER Battery Box Assy (1080045)
- ZORO SELECT PVC Reducer, Hub, 3 in x 2 in Pipe Size (1WKJ3)
- ZORO SELECT PVC Plug, Spigot, 2 in Pipe Size (849-020)
- ZORO SELECT PVC Threaded PVC Union, FNPT x FNPT, 1/2 in Pipe Size (858-005)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 1/2 in x 1 1/4 in Pipe Size (429212)
- ZORO SELECT PVC Wye and 45 Degree Elbow, Hub, 3 in x 3 in x 1 1/2 in Pipe Size (05837)
- ZORO SELECT PVC Flange, FNPT, 1/2 in Pipe Size (852-005)
- FASTCAP Adhesive Cover Caps Pvc Wood Knotty Pine 9/16 in. 1 Sheet 52 Caps (FC.WP.14MM.KP)
- Zoro Select PVC Pipe Fittings