Shop All PVC Pipe Fittings
Zoro Select
PVC Elbow, 90 Degrees, Insert x FNPT, 1 in Pipe Size
Mfr # 1407-010
Zoro # G5316202
product price: $2.65
/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Insert x FNPT
- Max. Pressure 270 psi@73 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1407-010
- Zoro # G5316202
- UPC # 25528723217
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 in |
Fitting Length | 3.08 in |
Pipe Fitting Length | 3.08" |
Pipe Size (Fittings) | 1" |
Fitting Thread Size B | 11 1/2 |
Pipe Size | 1 in |
Barb Size | 1" |
Fitting Pipe Size | 1 in x 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side A Outside Diameter | 1 1/16 in |
Fitting Side B Outside Diameter | 1 5/8 in |
Fitting Side B Nominal Pipe Size | 1 in |
Overall Length | 3 1/16 in |
Description
90 Degrees Insert Elbow, PVC, For Pipe Schedule 40, 1 in, Male, Insert, 1 1/16 in, 1 In. Barb Size, 1 in, Female, NPT, 1 5/8 in, 11 1/2, Includes Seal No, 3 1/16 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD TUFF Plug Aerator 40" (AE-40T)
- ISPRING Reusable Spin Down Sediment Water Filter (WSP50ARB)
- ZORO SELECT 2" x 4-1/2" Black Pipe Nipple Sch 80 (1LMV2)
- KEENEY MFG THREAD PLUG 1.25""MPT (PVC081131600)
- ZORO SELECT PVC Female Adapter, FNPT x Solvent, 1-1/2 in Pipe Size (H435015SRLS)
- ZORO SELECT PVC Spigot, Spigot x Hub, 4 in Pipe Size (40540)
- ZORO SELECT PVC Sanitary Tee, Hub, 3 in x 3 in x 1 1/2 in x 1 1/2 in Pipe Size (1WJT6)
- ZORO SELECT PVC Solid Flange, FNPT, 4 in Pipe Size (852-040)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 2 in x 1 1/2 in Pipe Size (439251)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 in x 1/2 in Pipe Size (438130)
- CHARLOTTE PIPE AND FOUNDRY 4 In. Schedule 40 45 Deg. Short Radius DWV PVC Elbow 1/8 Bend (PVC 00321 1400HA)
- Zoro Select PVC Pipe Fittings