Shop All PVC Pipe Fittings
Zoro Select
PVC Elbow, 90 Degrees, Insert, 3 in Pipe Size
Mfr # 1406030
Zoro # G5316762
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Insert
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1406030
- Zoro # G5316762
- UPC # 25528709358
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3 in |
Pipe Fitting Length | 5.45" |
Fitting Length | 5.45 in |
Pipe Size (Fittings) | 3" |
Overall Length | 5 7/16 in |
Fitting Side A Outside Diameter | 3 in |
Fitting Pipe Size | 3 in x 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Barb Size | 3" |
Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Outside Diameter | 3 in |
Description
90 Degrees Insert Elbow, PVC, For Pipe Schedule 40, 3 in, Male, Insert, 3 in, 3 In. Barb Size, 3 in, Male, Insert, 3 in, Includes Seal No, 5 7/16 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Male NPT x Male NPT Carbon Steel Extra Heavy Concentric Swage Nipple (0338025158)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline Single Union (7030501)
- FISHER MFG Adaptor, Stem , Rh, 3/4" Faucet (73570)
- ANVIL Hex Bushing, Forged Steel, 1 x 1/2 in (0361309586)
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 1 1/2 in x 1 1/2 in x 1/2 in Pipe Size (1402209)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3 in x 3 in x 1 in Pipe Size (401335)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/2 in x 1 1/2 in x 3/4 in Pipe Size (801-210)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/4 in x 3/4 in Pipe Size (839-167)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 in x 1/2 in Pipe Size (829-130)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 4 in Pipe Size (417040)
- THRIFCO PLUMBING 2 Inch Slip x Slip PVC 45 Degree Street Elbow SCH 40 (8114057)
- Zoro Select Fittings