Shop All PVC Pipe Fittings
Zoro Select
PVC Elbow, 90 Degrees, Hub, 8 in Pipe Size
Mfr # 06131
Zoro # G1518361
product price: $88.95
/ea
Free Shipping & Returns
$88.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 8 in
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 06131
- Zoro # G1518361
- UPC # 012871061318
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8 in |
Pipe Size (Fittings) | 8" |
Fitting Side B Outside Diameter | 9 1/4 in |
Pipe Size | 8 in |
For Pipe Outside Diameter | 8 5/8 in |
Overall Length | 6 in |
Fitting Side A Outside Diameter | 9 1/4 in |
Fitting Pipe Size | 8 in x 8 in |
Fitting Side B Nominal Pipe Size | 8 in |
Fitting Side A Nominal Pipe Size | 8 in |
Description
90 Degrees Elbow, PVC, Schedule 40, For Pipe Schedule 40, 8 in, Female, Socket, 9 1/4 in, 8 in, Female, Socket, 9 1/4 in, Includes Seal No, For Pipe Outside Diameter 8 5/8 in, 6 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Kit, Conversion Ru199I, Rur199I, Cu199I (103000076)
- SNAPTAP SnapTap 1" Pipe Saddle w/90, PK25 (22315)
- KIBI Circular Single Handle High-Arc Bathroom Sink Faucet (C-KBF1021MB-KPW100MB)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve 2-Way (77C10327A)
- ZORO SELECT PVC Cap, Socket, 1/4 in Pipe Size (847-002)
- ZORO SELECT PVC Tee, Socket x FNPT x Socket, 1/2 in Pipe Size (403005)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 8 in Pipe Size (817-080)
- ZORO SELECT PVC Reducing Tee, Insert, 1 1/4 in x 1 1/4 in x 3/4 in Pipe Size (1401167)
- ZORO SELECT PVC Repair Coupling, Socket x Socket, 1 in Pipe Size (CUF010)
- ZORO SELECT PVC Tee, Insert, 1-1/2 in Pipe Size (1401-015)
- ZORO SELECT PVC Straight Plug, Insert, 1/2 in Pipe Size (1449-005)
- Zoro Select PVC Pipe Fittings