Shop All PVC Pipe Fittings
Zoro Select
PVC Elbow, 90 Degrees, Hub, 4 in Pipe Size
Mfr # 1WKA6
Zoro # G3487601
original price:
$19.13
10% off
new price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4 in
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WKA6
- Zoro # G3487601
- UPC # 012871058790
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4 in |
Pipe Size (Fittings) | 4" |
Fitting Side A Outside Diameter | 5 in |
Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
For Pipe Outside Diameter | 4 1/2 in |
Fitting Side B Outside Diameter | 5 in |
Fitting Pipe Size | 4 in x 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Overall Length | 6 7/8 in |
Description
90 Degrees Elbow, PVC, Schedule 40, For Pipe Schedule 40, 4 in, Female, Socket, 5 in, 4 in, Female, Socket, 5 in, Includes Seal No, For Pipe Outside Diameter 4 1/2 in, 6 7/8 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 1/2 in Pipe Size (836-005)
- CHICAGO FAUCET Green Power Adapter (242.568.00.1)
- NIBCO Reducing Tee, Low-Lead Cast Bronze (712R-LF 2X2X3/4)
- ZORO SELECT Carbon Steel 150 Blind Cap Pipe Flange, 1" Pipe Size (BULK-PF-209)
- ZORO SELECT PVC Elbow, 60 Degrees, Hub, 3 in Pipe Size (1WKE3)
- ZORO SELECT PVC Coupling, Socket x Socket, 1-1/4 in Pipe Size (829-012)
- ZORO SELECT PVC Elbow, 22-1/2 Degrees, Hub, 2 in Pipe Size (1WKE7)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 2 in Pipe Size (436020)
- ZORO SELECT PVC Hex Head Plug, MNPT, 1/4 in Pipe Size (850-002)
- ZORO SELECT PVC Union, FNPT x FNPT, 1 in Pipe Size (898-375-010)
- THRIFCO PLUMBING 1-1/2 Inch Slip x Slip PVC 45 Degree Street Elbow SCH 40 (8114056)
- Zoro Select Fittings