Shop All PVC Pipe Fittings
Zoro Select
PVC Elbow, 90 Degrees, FNPT x Socket, 3 in Pipe Size
Mfr # 807-030
Zoro # G2807567
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT x Socket
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 807-030
- Zoro # G2807567
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3 in |
Pipe Size (Fittings) | 3" |
Fitting Side B Outside Diameter | 4 1/8 in |
For Pipe Outside Diameter | 3 in |
Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 3 in |
Overall Length | 5 13/16 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side A Outside Diameter | 4 1/8 in |
Description
90 Degrees Elbow, PVC, Schedule 80, For Pipe Schedule 80, 3 in, Female, Socket, 4 1/8 in, 3 in, Female, NPT, 4 1/8 in, 8, Includes Seal No, For Pipe Outside Diameter 3 in, 5 13/16 in Overall Length, 185 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" x 2-1/2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (521-919BC)
- RUVATI 33-inch Undermount Workstation Granite Composite Kitchen Sink Urban Gray (RVG2306UG)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay WSF6000R Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-12309)
- AMERICAN STANDARD Cadet 3 Flowise RHe RdFrt ConTrapway 1.2, 1.28 gpf, Cadet Flushing System, Floor Mount, Round (2988.101.020)
- ZORO SELECT PVC 45 Degree Elbow, Hub, 1-1/4 in Pipe Size (1WKB8)
- ZORO SELECT PVC Drum Trap with Cleanout, Hub, 1 1/2 in x 3 in x 6 in Pipe Size (1WKU1)
- ZORO SELECT PVC Elbow, 90 Degrees, Long Sweep, Hub, 3 in Pipe Size (1WJZ3)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 2-1/2 in Pipe Size (417025)
- ZORO SELECT PVC Elbow, 90 Degrees, Solvent x Solvent, 1 in Pipe Size (H406010LS)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/2 in x 3/4 in Pipe Size (437210)
- CHARLOTTE PIPE AND FOUNDRY PVC 02301 1600 2 in. 90 Degree FPT Elbow (41896)
- Zoro Select Fittings