Shop All PVC Pipe Fittings
Zoro Select
PVC Elbow, 90 Degrees, FNPT x Socket, 1 in Pipe Size
Mfr # 807-010
Zoro # G2745486
original price:
$11.69
20% off
new price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT x Socket
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 807-010
- Zoro # G2745486
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 in |
Pipe Size (Fittings) | 1" |
Fitting Pipe Size | 1 in x 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
For Pipe Outside Diameter | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Outside Diameter | 1 11/16 in |
Fitting Side A Outside Diameter | 1 11/16 in |
Pipe Size | 1 in |
Overall Length | 2 5/8 in |
Description
90 Degrees Elbow, PVC, Schedule 80, For Pipe Schedule 80, 1 in, Female, Socket, 1 11/16 in, 1 in, Female, NPT, 1 11/16 in, 11 1/2, Includes Seal No, For Pipe Outside Diameter 1 in, 2 5/8 in Overall Length, 315 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 1-1/2" TBE Brass Long Pipe Nipple PK10 (6AZE6)
- STEEL & OBRIEN 4" Butt Weld End Short 90 Deg. Elbow - 304SS Unpolished (2WCL-4-1-304)
- DELTA Delta Drain Stopper, Bathroom, Chrome (RP5648)
- KOHLER Statement 1F Cm Rh Arm - 12 (305Mm) Matte Black (26321-BL)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x Socket, 3 in Pipe Size (409030)
- ZORO SELECT PVC Socket Cap, Hub, 3 in Pipe Size (1WKK8)
- ZORO SELECT PVC Reducing Wye, Hub, 3 in x 3 in x 2 in Pipe Size (1WJV2)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 in x 3/4 in Pipe Size (837-248)
- ZORO SELECT PVC Cleanout Adapter, FNPT x Spigot, 3 in Pipe Size (1WKG2)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 3 in Pipe Size (835-030)
- CHARLOTTE PIPE AND FOUNDRY Cleanout Tee W/Plug1-1/2 (PVC00444X0600)
- Zoro Select PVC Pipe Fittings