Shop All PVC Pipe Fittings
Zoro Select
PVC Elbow, 90 Degrees, FNPT x FNPT, 4 in Pipe Size
Mfr # 808-040
Zoro # G3123145
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4 in
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT x FNPT
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 808-040
- Zoro # G3123145
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4 in |
Pipe Size (Fittings) | 4" |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side A Outside Diameter | 5 3/16 in |
For Pipe Outside Diameter | 4 in |
Fitting Pipe Size | 4 in x 4 in |
Overall Length | 6 3/4 in |
Pipe Size | 4 in |
Fitting Side B Outside Diameter | 5 3/16 in |
Description
90 Degrees Elbow, PVC, Schedule 80, For Pipe Schedule 80, 4 in, Female, NPT, 5 3/16 in, 8, 4 in, Female, NPT, 5 3/16 in, 8, Includes Seal No, For Pipe Outside Diameter 4 in, 6 3/4 in Overall Length, 160 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Plug, Brass, Tube, 1/2 In., 3/4-16, PK10 (639F-8)
- PARKER Union Elbow, Zinc Pltd Steel, Comp, 1/2In (8 EBU-S)
- ANCHOR FLUID POWER 1/2" NPTF THREADED CHECK VALVE CARBON STEEL PLATED, 7 PSI CRACKING PRESSURE (CN1/2-1-7)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 in x 1 in x 3/4 in Pipe Size (801-131)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/4 in x 1/2 in Pipe Size (437166)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1 in Pipe Size (401010BC)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert, 2 in Pipe Size (1406-020)
- ZORO SELECT PVC 22-1/2 Degree Elbow, Hub, 3 in Pipe Size (1WKE9)
- ZORO SELECT PVC Flange, FNPT, 1-1/2 in Pipe Size (852-015)
- ZORO SELECT 90 Elbow, 12 x 12 in, Schedule 40, White (406120)
- JONES STEPHENS PVC Flexible PVC Saddle Fitting, T-Pattern, 4" Pipe Size (S26001)
- Zoro Select PVC Pipe Fittings