Shop All PVC Pipe Fittings
Zoro Select
PVC Elbow, 90 Degrees, FNPT x FNPT, 1/4 in Pipe Size
Mfr # 808-002
Zoro # G5417377
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4 in
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT x FNPT
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 808-002
- Zoro # G5417377
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Fitting Side B Outside Diameter | 3/4 in |
Fitting Side A Outside Diameter | 3/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
For Pipe Outside Diameter | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Overall Length | 1 5/16 in |
Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Description
90 Degrees Elbow, PVC, Schedule 80, For Pipe Schedule 80, 1/4 in, Female, NPT, 3/4 in, 18, 1/4 in, Female, NPT, 3/4 in, 18, Includes Seal No, For Pipe Outside Diameter 1/4 in, 1 5/16 in Overall Length, 565 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/4 Inch X 1/8 Inch Copper Fitting Reducer Coupling (5436170)
- VITA NEEDLE CO Stainless Steel 304 Tubing 9/32 OD X .010 Wall @ 2.5' (G1207)
- TOTO L Series, Modern Round, Five Spray Mo (TBW01013U4#CP)
- KOHLER Widespread Bathroom Sink Faucet 1.2 GPM in Vibrant Brushed Nickel (35908-4-BN)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 3/4 in x 1/2 in Pipe Size (829-101)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 in x 1 in Pipe Size (838-249)
- ZORO SELECT PVC Flange, Spigot, 6 in Pipe Size (856-060)
- ZORO SELECT PVC Female Adapter, FNPT X Hub, 1-1/2 in Pipe Size (1WJY2)
- ZORO SELECT PVC, Brass Female Adapter, FNPT x Socket, 1-1/2 in Pipe Size (835-015BR)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Long Sweep, Spigot x Hub, 4 in Pipe Size (06064)
- ZORO SELECT PVC Male Elbow, 90 Degrees, Insert x MNPT, 1/2 in Pipe Size (1413-005)
- Zoro Select Fittings