Shop All PVC Pipe Fittings
Zoro Select
PVC Elbow, 90 Degrees, FNPT x FNPT, 1-1/4 in Pipe Size
Mfr # 408012
Zoro # G5287204
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4 in
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT x FNPT
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 408012
- Zoro # G5287204
- UPC # 25528713508
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4 in |
Pipe Size (Fittings) | 1-1/4" |
Fitting Length | 3.11 in |
Pipe Fitting Length | 3.11" |
Fitting Side B Outside Diameter | 1 15/16 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Overall Length | 3 1/16 in |
Fitting Thread Size A | 11 1/2 |
Fitting Side A Outside Diameter | 1 15/16 in |
Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in x 1 1/4 in |
Fitting Thread Size B | 11 1/2 |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Description
90 Degrees Elbow, PVC, Schedule 40, For Pipe Schedule 40, 1 1/4 in, Female, NPT, 1 15/16 in, 11 1/2, 1 1/4 in, Female, NPT, 1 15/16 in, 11 1/2, Includes Seal No, 3 1/16 in Overall Length, 370 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 1 in Pipe Size (436010BC)
- APOLLO PEX 3/4 in. x 1/2 in. Brass PEX Barb Reducing Coupling (APXC1234)
- ARMACELL 4" x 6 ft. Pipe Insulation, 1" Wall (DGS40010)
- DELTA Universal Showering Components Premium 5-Setting Shower Mount Hand Shower (54434-18-PK)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 4 in x 2 in Pipe Size (839-420)
- ZORO SELECT PVC Van-Stone Flange, Socket, 1-1/4 in Pipe Size (854-012)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 6 in x 4 in Pipe Size (829-532)
- ZORO SELECT PVC Coupling, Socket x Socket, 1 in Pipe Size (829-010)
- ZORO SELECT PVC Tee with Saddle Tap, Female Acme, 3 in x 1 1/2 in Pipe Size (364-337)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 1-1/4 in Pipe Size (836-012)
- CHARLOTTE PIPE AND FOUNDRY CAP 1-1/2"" SCHE 80 PVC (PVC 08116 1800)
- Zoro Select PVC Pipe Fittings