Shop All PVC Pipe Fittings
Zoro Select
PVC Elbow, 45 Degrees, Socket x Socket, 8 in Pipe Size
Mfr # 817-080
Zoro # G5326124
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 8 in
- Specific Fitting Shape 45 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 817-080
- Zoro # G5326124
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8 in |
Pipe Size (Fittings) | 8" |
Fitting Side A Outside Diameter | 9 11/16 in |
Fitting Side B Nominal Pipe Size | 8 in |
Fitting Pipe Size | 8 in x 8 in |
For Pipe Outside Diameter | 8 in |
Overall Length | 12 5/8 in |
Fitting Side B Outside Diameter | 9 11/16 in |
Pipe Size | 8 in |
Fitting Side A Nominal Pipe Size | 8 in |
Description
45 Degrees Elbow, PVC, Schedule 80, For Pipe Schedule 80, 8 in, Female, Socket, 9 11/16 in, 8 in, Female, Socket, 9 11/16 in, Includes Seal No, For Pipe Outside Diameter 8 in, 12 5/8 in Overall Length, 250 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spray Assembly (1431824-BL)
- ARROWHEAD BRASS FAUCET LWN FRPRF1/2F6""LF (455-06LF)
- REDHAT 24/60V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H022)
- WOODFORD MFG 3/4 in. x 3/4 in. NPT x MPT 1 in. Galvanized Steel Pipe x 1 ft. Bury R34 Freezeless Yard Hydrant (R34-1)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 in x 1 in x 3/4 in Pipe Size (801-131)
- ZORO SELECT PVC Coupling, Socket x Socket, 8 in Pipe Size (829-080)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/2 in x 1 1/2 in x 2 in Pipe Size (401213)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1/2 in x 3/8 in Pipe Size (838-073)
- ZORO SELECT PVC Reducing Wye, Hub, 3 in x 3 in x 2 in Pipe Size (1WJV2)
- ZORO SELECT PVC Coupling, Hub, 1-1/4 in Pipe Size (1WKH1)
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x Socket, 1-1/2 in Pipe Size (410015)
- Zoro Select Fittings